Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vititar Light Up Pro Gaming Headset

  • Mfr # LVLUP-HEADSET

  • Zoro # G121738179


product price: $30.85
/ea

Key Features

Width
6 in
Color
Black
Height
9 in
Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVLUP-HEADSET
Zoro #
G121738179
UPC #
021331020192
Country of Origin
China

Dimensions

Width
6 in
Height
9 in
Length
2.25 in

Details

Color
Black
Item
Pro Gaming Headset

Description

Wired Stereo Gaming Headest is ideal for all gamers. This universal headset is the perfect accessory for your daily gaming needs. Plug it into your console and enjoy the high definition sound quality all with a lightweight and comfortable design. Suitable for extend periods of game play, the wired headphones have plush ear cushions allowing you to play for hours in maximum comfort. The built in high sensitive microphone is easily adjustable and also allows you to communicate clearly and effortlessly with all members of your team!

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.