ViviCam 7028 iTwist 7.1 Mega Pixel Digital Camera with 1.8 Inch Swivel Display in Pink

  • Mfr # V7028-BEAUB

  • Zoro # G121736243


product price:  $35.75
/ea

Key Features

Width
3.75 in
Depth
1.25 in
Height
2.5 in
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7028-BEAUB
Zoro #
G121736243
UPC #
681066868027
Country of Origin
China

Dimensions

Width
3.75 in
Depth
1.25 in
Height
2.5 in

Details

Item
Digital Camera
Color
Pink

Description

The Vivitar ViviCam 7029 iTwist 7.1 Mega Pixel Digital Camera with 1.8 Inch Swivel Display allows for convenient selfie shots with its 180 degree rotating screen. Taking photos have never been easier with the point and shoot camera's anti-shake and face detection features. The auto flash allows for the perfect lighting while the self timer gets everyone together for group photos. Use the included Vivtar Experience program for image editing and organizing photo albums.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.