ViviCam F122 14.1 Mega Pixels Digital Camera with 1.8 Inch LCD Screen in Pink

  • Mfr # VF122-PNK-FR

  • Zoro # G521736157


product price:  $35.75
/ea

Key Features

Width
3.5 in
Color
Pink
Depth
1 in
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VF122-PNK-FR
Zoro #
G521736157
UPC #
681066817001
Country of Origin
China

Dimensions

Width
3.5 in
Depth
1 in
Height
2.5 in

Details

Item
Digital Camera
Color
Pink

Description

Save and cherish the best memories with the Vivitar ViviCam F122 14.1MP Digital Camera. This pocket sized point and shoot camera features anti-shake and has auto-flash for on the spot photos. Bring along to your next trip to capture every happy moment at any moment. Directly connect to most printers for solid copies or use the Vivitar Experience Software on any Mac or PC to manage your full image library. Functions with two AAA batteries (not included) for fast and easy use. Great for any casual situation from capturing everyday activities or once in a lifetime occasions!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.