1 PORT INDOOR GE POE EXTENDER
Mfr # AP-GXC-0200
Zoro # G612118749
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Height
3.4 in
Width
3.5 in
Depth
1.1 in
Output Ports
(2) Gigabit Ethernet
Protection Type
Surge Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP-GXC-0200
Zoro #
G612118749
UPC #
-
Country of Origin
China
Dimensions
Height
3.4 in
Width
3.5 in
Depth
1.1 in
Details
Item
PoE Extender
Output Ports
(2) Gigabit Ethernet
Protection Type
Surge Protection
Minimum Output Voltage
48V DC
Input Ports
(1) Gigabit Ethernet
Maximum Output Voltage
55V DC
Maximum Output Power
68 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.