Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12MP 20M IR H265 Outdoor WDR Pro 360Deg Panoramic Dome

  • Mfr # FE9391-EHV-V2

  • Zoro # G807458544


product price: $1,612.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Image Sensor Size
1/2.3"
Impact Protection Rating
IK10
Night Vision Distance
65.62 ft
Operating Temp. Range
-40°F (-40°C) to 131°F (55°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE9391-EHV-V2
Zoro #
G807458544
UPC #
4710469352966
Country of Origin
Taiwan, Province of China

Dimensions

Image Sensor Size
1/2.3"
Max. Focal Length
1.22 mm

Details

Item
Network Camera
Color
Black
Impact Protection Rating
IK10
Night Vision Distance
65.62 ft
Operating Temp. Range
-40°F (-40°C) to 131°F (55°C)
Remote Management
Yes
Video Formats
H.265
Power Source
PoE
Includes
Lens
Network (RJ-45)
Yes
Number of IR LEDs
5
Longest Shutter Speed
1/5 Second
Max. Aperture
f/2.0
Series
S
Night Vision Type
Infrared
Lens Type
Fixed
Max. Frame Rate
30 fps
Night Vision
Yes
Shortest Shutter Speed
1/32000 Second
Max. Operating Humidity
90%
Storage Type
Memory Card
Image Sensor Type
CMOS
Color Supported
Color
Connectivity Technology
Wired
Features
Audio Detection; Rain Resistant
Mounting
Ceiling Mount
Indoor / Outdoor
Outdoor
IP Rating
IP66
Camera Resolution
12 MP
HD Recording
Yes
Field of View
180° (Horizontal), 180° (Vertical), 180° (Diagonal)
Max. Video Resolution
2944 x 2944

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.