Zoro Homepage

2MP 20M IR H.265 Outdoor WDR Pro Dome, IoTSecurity, 2.8mm

  • Mfr # FD9366-HVF2

  • Zoro # G000712559


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Height
2.1 in
Width
3.9 in
Depth
4.3 in
Features
Features,"HD Recording, NDAA Compliant, Network (RJ-45), Remote Management, TAA Compliant"
Night Vision Distance
65.62 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD9366-HVF2
Zoro #
G000712559
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.1 in
Width
3.9 in
Depth
4.3 in
Maximum Focal Length
2.80 mm

Details

Item
Network Camera
Features
Features,"HD Recording, NDAA Compliant, Network (RJ-45), Remote Management, TAA Compliant"
Night Vision Distance
65.62 ft
Maximum Resolution
1920 x 1080
Image Sensor Type
CMOS
Video Formats
MJPEG, H.265, H.264
Number of IR LEDs
2
Lens Type
Fixed
Recording Formats
HD
Connectivity Technology
Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.