This item is Discontinued.

Vivotek 2MP 30M IR H265 Outdoor Bullet, 36mm IB9369-F3

2MP 30M IR H265 Outdoor Bullet, 36mm (Discontinued)

  • Mfr # IB9369-F3
  • Zoro # G407458517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB9369-F3
Zoro #
G407458517
UPC #
4710469352645
Country of Origin
Taiwan, Province of China

Dimensions

Max. Focal Length
3.60 mm

Details

Item
Network Camera
Color Supported
Color
Operating Temp. Range
-22°F (-30°C) to 140°F (60°C)
Field of View
90° (Horizontal), 49° (Vertical), 106° (Diagonal)
Remote Management
Yes
Standards
TAA Compliant
Series
C
Network (RJ-45)
Yes
Night Vision Distance
98.43 ft
Video Formats
H.265
Max. Aperture
f/2.2
Features
Day/Night; Weather Proof
Camera Resolution
2 MP
Recording Formats
Full HD
Max. Video Resolution
1920 x 1080
Lens Type
Fixed
Input Voltage
12V DC
Max. Frame Rate
30 fps
Image Sensor Type
CMOS
Indoor / Outdoor
Outdoor
Max. Operating Humidity
95%
IP Rating
IP66
HD Recording
Yes
Night Vision
Yes
Impact Protection Rating
IK10
Storage Type
Memory Card
Longest Shutter Speed
1/5 Second
Night Vision Type
Infrared
Includes
Lens, Quick Installation Guide, Alignment Sticker, Screw Pack, Cable Gland
Shortest Shutter Speed
1/32000 Second
Mounting
Corner Mount
Connectivity Technology
Wired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.