Zoro Homepage

2MP 30M IR H265 Outdoor Dome, 28mm

  • Mfr # FD9369-F2

  • Zoro # G107458541


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Color Supported
Color
Network (RJ-45)
Yes
Recording Formats
Full HD
Max. Operating Humidity
95%
Max. Video Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD9369-F2
Zoro #
G107458541
UPC #
4710469352416
Country of Origin
Taiwan, Province of China

Dimensions

Max. Focal Length
2.80 mm

Details

Item
Network Camera
Color Supported
Color
Network (RJ-45)
Yes
Recording Formats
Full HD
Max. Operating Humidity
95%
Max. Video Resolution
1920 x 1080
Field of View
116° (Horizontal), 65° (Vertical), 140° (Diagonal)
Remote Management
Yes
Storage Type
Memory Card
Lens Type
Fixed
Image Sensor Type
CMOS
Video Formats
H.264
Night Vision Distance
98.43 ft
Night Vision
Yes
Connectivity Technology
Wired
IP Rating
IP66
Shortest Shutter Speed
1/32000 Second
HD Recording
Yes
Features
Removable IR Cut-off Filter
Standards
TAA Compliant
Impact Protection Rating
IK10
Max. Aperture
f/2
Operating Temp. Range
-22°F (-30°C) to 131°F (55°C)
Camera Resolution
2 MP
Longest Shutter Speed
1/5 Second
Indoor / Outdoor
Indoor / Outdoor
Night Vision Type
Infrared
Number of IR LEDs
1
Max. Frame Rate
30 fps
Includes
Lens

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.