2MP 40X Zoom H265 WDR Pro NEMA 4X Outdoor PTZ Speed Dome

  • Mfr # SD9368-EHL

  • Zoro # G307458518


product price:  $2,854.99
/ea
Free Shipping & Returns

Key Features

Color
White
Color Supported
Color
Field of View
65.70° ~ 1.88° (Horizontal), 39.39° ~ 1.09° (Vertical), 73.03° ~2.13° (Diagonal)
Operating Temp. Range
-40°F (-40°C) to 131°F (55°C)
Max. Focal Length
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD9368-EHL
Zoro #
G307458518
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Focal Length
170 mm
Min. Focal Length
4.25 mm
Image Sensor Size
1/2.8"

Details

Item
Network Camera
Color
White
Color Supported
Color
Field of View
65.70° ~ 1.88° (Horizontal), 39.39° ~ 1.09° (Vertical), 73.03° ~2.13° (Diagonal)
Operating Temp. Range
-40°F (-40°C) to 131°F (55°C)
Max. Operating Humidity
98%
Max. Video Resolution
1920 x 1080
Connectivity Technology
Wired
Longest Shutter Speed
1 Second
Lens Type
Varifocal
Power Source
PoE
Night Vision
Yes
Recording Formats
Full HD
Min. Aperture
f/1.6
Network (RJ-45)
Yes
Impact Protection Rating
IK10
Series
S
Image Sensor Type
CMOS
Night Vision Type
Infrared
Night Vision Distance
820.21 ft
IP Rating
IP66
HD Recording
Yes
Storage Type
Memory Card
Mounting
Wall Mount
Input Voltage
48V DC
Camera Resolution
2 MP
Max. Aperture
f/4.95
Optical Zoom
40x
Video Formats
H.264
Number of IR LEDs
8
Max. Frame Rate
60 fps
Includes
Lens, Wall mount bracket, Quick installation guide, Alignment sticker, Screw pack, Desiccant bag, Waterproof accessory bag, Conduit ring, Terminal block
Remote Management
Yes
Shortest Shutter Speed
1/100000 Second
Features
Auto Flip; Weather Resistant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.