Zoro Homepage

2MP 50M IR Outdoor WDR Pro Remote Focus Dome, IoTSecurity

  • Mfr # FD9367-EHTV-V2

  • Zoro # G707458538


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Max. Focal Length
13.50 mm
Series
V
Impact Protection Rating
IK10
Max. Operating Humidity
98%
Includes
Lens; FD9367-EHTV-v2 Fixed Dome Network Camera, Quick Installation Guide, Product Lables, Alignment Sticker, L-Shaped Wrench, Screw Pack, Waterproof Accessory Pack, Sunshield, Conduit Bracket, I/O Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD9367-EHTV-V2
Zoro #
G707458538
UPC #
4710469352232
Country of Origin
Taiwan, Province of China

Dimensions

Max. Focal Length
13.50 mm
Min. Focal Length
2.70 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.