Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5MP 10M IR H.265 OUTDOOR VANDALPROOF WDR PRO 360DEG PANORAMIC

  • Mfr # FE9380-HV

  • Zoro # G214878690


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Height
2.7 in
Image Sensor Type
CMOS
Indoor/Outdoor
Outdoor
Number of IR LEDs
4
Night Vision Distance
32.81 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE9380-HV
Zoro #
G214878690
UPC #
4710469351754
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.7 in
Maximum Focal Length
1.16 mm
Diameter
5.9 in

Details

Item
Network Camera
Image Sensor Type
CMOS
Indoor/Outdoor
Outdoor
Number of IR LEDs
4
Night Vision Distance
32.81 ft
Network (RJ-45)
Yes
Recording Formats
HD
Remote Management
Yes
Video Formats
H.265, H.264, MJPEG
HD Recording
Yes
Ingress Protection Rating
IP66
Lens Type
Fixed
Effective Camera Resolution
5 Megapixel
Color Supported
Monochrome, Color
Maximum Operating Temperature
140°F (60°C)
Connectivity Technology
Wired
Minimum Operating Temperature
-22°F (-30°C)
Maximum Frame Rate
30 fps
Maximum Aperture
f/2.25
Package Contents
Fisheye Network Camera, Quick Installation Guide, Warranty Card, Screw Pack, Alignment Sticker, Desiccant Bag
Mount Type
Pendant Mount
Maximum Video Resolution
1920 x 1920
Impact Protection Rating
IK10
Maximum Operating Humidity
0.9
Series
C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.