Zoro Homepage
This item is Discontinued.
Vivotek 5MP 30M IR H265 Indoor Dome, IoT Security, 28mm FD9189-H-V2

5MP 30M IR H265 Indoor Dome, IoT Security, 28mm (Discontinued)

  • Mfr # FD9189-H-V2
  • Zoro # G607458522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD9189-H-V2
Zoro #
G607458522
UPC #
4710469352539
Country of Origin
Taiwan, Province of China

Dimensions

Max. Focal Length
2.80 mm

Details

Item
Network Camera
Max. Operating Humidity
90%
Night Vision Type
Infrared
Shortest Shutter Speed
1/32000 Second
Max. Video Resolution
2560 x 1920
Max. Frame Rate
60 fps
Features
Built-in Microphone
Video Formats
MJPEG
Impact Protection Rating
IK10
Series
FD9189-v2
HD Recording
Yes
Number of IR LEDs
4
Includes
Lens, Quick Installation Guide, Alignment Sticker, Screw Pack
Storage Type
Memory Card
Remote Management
Yes
Field of View
103° (Horizontal), 76° (Vertical), 134° (Diagonal)
IP Rating
IP66
Lens Type
Fixed
Longest Shutter Speed
1/5 Second
Camera Resolution
5 MP
Network (RJ-45)
Yes
Image Sensor Type
CMOS
Standards
TAA Compliant
Night Vision Distance
98.43 ft
Connectivity Technology
Wired
Max. Aperture
f/2
Color Supported
Color
Night Vision
Yes
Indoor / Outdoor
Indoor
Operating Temp. Range
14°F (-10°C) to 122°F (50°C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.