Zoro Homepage

5MP 30M IR H265 Outdoor Remote Focus WDR Extreme Temp Dome

  • Mfr # FD9389-EHTV-V2

  • Zoro # G807458520


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Wired
Max. Aperture
f/2.74
Camera Resolution
5 MP
Lens Type
Fixed
Video Formats
H.264
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD9389-EHTV-V2
Zoro #
G807458520
UPC #
4710469350108
Country of Origin
Taiwan, Province of China

Dimensions

Min. Focal Length
2.80 mm
Max. Focal Length
10 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.