Zoro Homepage

5MP 30M IR H265 Outdoor WDR Extreme Temp Bullet, IoTSecurity

  • Mfr # IB9389-EH-V2

  • Zoro # G207458540


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Outdoor
Impact Protection Rating
IK10
Max. Operating Humidity
98%
Max. Focal Length
3.60 mm
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB9389-EH-V2
Zoro #
G207458540
UPC #
4710469352577
Country of Origin
Taiwan, Province of China

Dimensions

Max. Focal Length
3.60 mm

Details

Item
Network Camera
Indoor / Outdoor
Outdoor
Impact Protection Rating
IK10
Max. Operating Humidity
98%
Network (RJ-45)
Yes
Longest Shutter Speed
1/5 Second
Storage Type
Memory Card
Max. Video Resolution
2560 x 1920
Mounting
Junction Box Mount
Features
Day/Night; Vandal Proof
Max. Frame Rate
60 fps
Image Sensor Type
CMOS
Includes
Lens; Network Camera, Quick Installation Guide, Alignment Sticker, Screw Pack
Field of View
76° (Horizontal), 56° (Vertical), 100° (Diagonal)
Shortest Shutter Speed
1/32000 Second
Night Vision
Yes
Video Formats
H.265
Operating Temp. Range
-40°F (-40°C) to 140°F (60°C)
HD Recording
Yes
Night Vision Distance
98.43 ft
Connectivity Technology
Wired
Remote Management
Yes
Max. Aperture
f/2
Number of IR LEDs
4
Night Vision Type
Infrared
IP Rating
IP66
Lens Type
Fixed
Series
IB9389
Standards
TAA Compliant
Color Supported
Color
Camera Resolution
5 MP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.