Zoro Homepage
This item is Discontinued.
Vivotek 5MP 30M IR H265 Outdoor WDR Extreme Temp Dome, IoT Security FD9389-EHV-V2

5MP 30M IR H265 Outdoor WDR Extreme Temp Dome, IoT Security (Discontinued)

  • Mfr # FD9389-EHV-V2
  • Zoro # G507458530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD9389-EHV-V2
Zoro #
G507458530
UPC #
4710469352553
Country of Origin
Taiwan, Province of China

Dimensions

Max. Focal Length
2.80 mm

Details

Item
Network Camera
Max. Video Resolution
2560 x 1920
Longest Shutter Speed
1/5 Second
Network (RJ-45)
Yes
Standards
TAA Compliant
Series
FD9389-v2
HD Recording
Yes
Operating Temp. Range
-22°F (-30°C) to 122°F (50°C)
Features
Cross Line Detection; Vandal Proof
Indoor / Outdoor
Outdoor
Night Vision Distance
98.43 ft
Video Formats
H.265
Shortest Shutter Speed
1/32000 Second
Lens Type
Fixed
Max. Operating Humidity
98%
Night Vision
Yes
Camera Resolution
5 MP
Impact Protection Rating
IK10
Night Vision Type
Infrared
Field of View
103° (Horizontal), 76° (Vertical), 134° (Diagonal)
Max. Frame Rate
60 fps
Connectivity Technology
Wired
Storage Type
Memory Card
Color Supported
Color
IP Rating
IP66
Remote Management
Yes
Includes
Lens, Quick Installation Guide, Alignment Sticker, Screw Pack
Number of IR LEDs
4
Max. Aperture
f/2
Image Sensor Type
CMOS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.