Zoro Homepage

Adapter plate for 4" electrical box & single gang box *NC/NR

  • Mfr # AM-514_V01

  • Zoro # G7672465


product price: $79.65
/ea
Free Shipping & Returns

Key Features

Features
TAA Compliant
Application
Wall, Ceiling
Device Supported
Gang Box, Electrical Box, Network Camera, Security Camera Dome
For Use With
Vivotek Network Cameras: FD8167, FD8167-T, FD8138-H, FD816B-HF2, FD816B-HT, FE8174, FE8172
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-514_V01
Zoro #
G7672465
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Mounting Plate
Features
TAA Compliant
Application
Wall, Ceiling
Device Supported
Gang Box, Electrical Box, Network Camera, Security Camera Dome
For Use With
Vivotek Network Cameras: FD8167, FD8167-T, FD8138-H, FD816B-HF2, FD816B-HT, FE8174, FE8172

Description

Adapter Plate For 4 In. Electrical Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.