Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adaptor plate for 4" electrical octagon box &single gang box

  • Mfr # AM-51D

  • Zoro # G7672438


product price: $64.85
/ea

Key Features

Color
White
Material
SECC
Weight
0.45 lb
Application
Indoor
Features
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-51D
Zoro #
G7672438
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Camera Diameter
5.1 in
Diameter
5.12 in

Details

Item
Mounting Plate
Color
White
Material
SECC
Weight
0.45 lb
Application
Indoor
Features
TAA Compliant
Device Supported
Network Camera, Gang Box, Electrical Box
For Use With
Vivotek Network Cameras: FD8167A, FD8169A, FD8177-H, FD8179-H, FD8367A-V, FD8369A-V, FD8377-HV, FD8379-HV, FD9189-H(M)(T), FD9389-(E)H(M)(T)V, FD9368-HTV, FD9388-HTV

Description

Adaptor Plate For 4 In. Electrical Octagon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.