Zoro Homepage

Conduit Box

  • Mfr # AM-719

  • Zoro # G7672456


product price: $49.19
/ea

Key Features

Width
4.80 in
Material
Aluminum Alloy
Length
4.80 in
Overall Height
2.48 in
Device Supported
Pole Mount, Wall Mount, Camera Adapter, Network Camera
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-719
Zoro #
G7672456
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.80 in
Length
4.80 in
Overall Height
2.48 in

Details

Item
Mounting Box
Material
Aluminum Alloy
Device Supported
Pole Mount, Wall Mount, Camera Adapter, Network Camera
Color
White
For Use With
Vivotek Bullet Network Cameras: IB836BA-EHF3/EHT/HF3/HT, IB8382-EF3/ET/F3/T, IB9371-(E)HT, IB9381-(E)HT, IB9365-(E)HT, IB9365-(E)HT-A, IB9367-(E)H(T), IB8377-(E)HT, IB9391-EHT, IB9387-(E)H(T), IB9387-(E)HT-A Vivotek AM-218 Wall Mount BracketVivotek AM-312 Camera Pole Mount AdapterVivotek AM-412 Corner Mount Adapter

Description

Conduit Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.