1.3MP Indoor Compact Vandalproof 15M IR Dome, 2.5 mm, White (Discontinued)
- Mfr # FD8152V-F2-W
- Zoro # G7671835
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD8152V-F2-W
Zoro #
G7671835
UPC #
N
Country of Origin
Taiwan, Province of China
Dimensions
IR Illuminator Wavelength
850nm
Focal Length
2.50mm
Details
For Use With
NVR
Item
Indoor Compact Vandalproof 15M Ir Dome,2
HD Resolution
1080p
Camera Type
Black and White
Camera Design
Dome
Lens
Fixed
Power Required
Power Over Ethernet
Connector Type
Ethernet
Line Resolution
1.3 MP
Min. Light Level
0 Lux
Power Supply
Not Included
Indoor / Outdoor
Indoor
Scanning
Progressive
Camera Body Color
White
Pixels
1280 x 1024
Mount
Surface
Illumination
No
Luminance Factor
0.0 lux
Day/Night Capable
Day/Night
IP Rating
IP66
Description
Indoor Compact Vandalproof 15M Ir Dome,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.