This item is Discontinued.

Vivotek Industrial Gigabit Mini Gbic S, SFP-1000-SM13-10I SFP-1000-SM13-10I

Industrial Gigabit Mini Gbic S, SFP-1000-SM13-10I (Discontinued)

  • Mfr # SFP-1000-SM13-10I
  • Zoro # G5456246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-1000-SM13-10I
Zoro #
G5456246
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.5"
Width
0.6"
Depth
2.2"

Details

Connector Type
LC
Compatibility
MSA Compliant
Product Type
SFP (mini-GBIC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.