Zoro Homepage
This item is Discontinued.
Vivotek IP Camera, 11.6W, Day/Night, 4-1/16 in. L FD8367-TV

IP Camera, 11.6W, Day/Night, 4-1/16 in. L (Discontinued)

  • Mfr # FD8367-TV
  • Zoro # G2023415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD8367-TV
Zoro #
G2023415
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5 9/16 in
Height
4 1/16 in
Length
4 1/16 in
Diameter
5 9/16 in
Focal Length
2.80 to 12.00mm
Depth
5 9/16 in

Details

Item
IP Camera
For Use With
Security System, CCTV, IP System, NVR
Includes
Mounting Screws
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12V DC
Connector Type
Ethernet
Line Resolution
1920 x 1080
Min. Light Level
0.0 lux
Power Consumption
11.6W
IP Rating
IP66
Power Supply
Included
S/N Ratio
62dB
Pixels
1920 x 1080
Mount
Wall, Ceiling, Surface
Luminance Factor
0.0 lux
Standards
CE, LVD, FCC Class A, VCCI, C-Tick, UL
Operating Temp. Range
-4 Degrees to 122 Degrees F
Day/Night Capable
Day/Night
Illumination
Yes
Camera Body Color
White
Indoor / Outdoor
Outdoor
Scanning
Progressive

Description

IP Camera, Camera Design Dome, For Use With Security System, CCTV, IP System, NVR, Includes Mounting Screws, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.