Zoro Homepage
This item is Discontinued.
Vivotek IP Camera, 1.47mm Focal L, Outdoor, 5 MP FE9381-EHV

IP Camera, 1.47mm Focal L, Outdoor, 5 MP (Discontinued)

  • Mfr # FE9381-EHV
  • Zoro # G5893365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE9381-EHV
Zoro #
G5893365
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

IR Illuminator Wavelength
850nm
Focal Length
1.47mm

Details

For Use With
NVR
Item
IP Camera
Includes
Mounting Hardware
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
PoE or 12V DC
Connector Type
Ethernet
Line Resolution
5 MP
Min. Light Level
0.001 Lux
Scanning
Progressive
Pixels
1920 x 1920
Mount
Surface
Illumination
No
S/N Ratio
50dB
Power Supply
Not Included
Luminance Factor
0.0 lux
Camera Body Color
White
Indoor / Outdoor
Outdoor
Day/Night Capable
Day/Night
IP Rating
IP66

Description

IP Camera, Camera Design Dome, For Use With NVR, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.