Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD816B-HF2
Zoro #
G5893730
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Focal Length
2.80mm
IR Illuminator Wavelength
850nm
Details
For Use With
NVR
Item
IP Camera
Includes
MOUNTING HARDWARE
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
PoE or 12VDC
Connector Type
Ethernet
Line Resolution
2 MP
Min. Light Level
0 Lux
Scanning
Progressive
Mount
Surface
IP Rating
IP66
Illumination
No
Pixels
1920 x 1080
Camera Body Color
White
Indoor / Outdoor
Indoor
Luminance Factor
0.0 lux
Day/Night Capable
Day/Night
S/N Ratio
50dB
Power Supply
Not Included
Description
IP Camera, Camera Design Dome, For Use With NVR, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.