
L-shape bracket, AM-21M
Mfr # AM-21M
Zoro # G7241727
product price: $55.39
/eaKey Features
Color
White
Overall Height
2.36 in
Material
Aluminum Alloy
Width
4.33 in
Features
Light Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM-21M
Zoro #
G7241727
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
2.36 in
Width
4.33 in
Length
5.31 in
Details
Item
Mounting Bracket
Color
White
Material
Aluminum Alloy
Features
Light Duty
Application
Outdoor
Weight
0.78 lb
Device Supported
Network Camera
For Use With
Vivotek Outdoor Network Cameras: IT9389-H, IT9389-HT, IT9360-H, IT9380-H, FD9366-HV, IT9389-H-v2, FD9369
Description
L-shape bracket for: IT9360-H, IT9380-H, IT9389-H, IT9389-HT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.