
Mounting Adapter for Indoor Speed Dome: SD9161-H
Mfr # AM-52A
Zoro # G7672806
product price: $84.45
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Aluminum Alloy
Weight
1.01 lb
Application
Indoor
Features
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM-52A
Zoro #
G7672806
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Camera Diameter
5.7 in
Diameter
5.75 in
Details
Item
Mounting Adapter
Color
White
Material
Aluminum Alloy
Weight
1.01 lb
Application
Indoor
Features
TAA Compliant
Device Supported
Network Camera, Mounting Bracket, Pendant Pipe
For Use With
Vivotek Pendant Pipes: AM-116, AM-117 Vivotek AM-221 Wall Mount BracketVivotek SD9161-H Speed Dome Network Camera
Description
Mounting Adapter For Indoor Speed Dome:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.