
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FE9381-EHV
Zoro #
G5466728
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2 in
Focal Length
1.47 mm
Details
Item
Network Camera
Lens
Fixed
Camera Resolution
5 Megapixel
Video Compression Format
H.264, H.265, MJPEG
Weight
1.21 lb
Features
Features,"HD Recording, Network (RJ-45), Remote Management"
Mount
Ceiling, Pendant, Corner, Wall, Pole
Connectivity Technology
Wired
Maximum Video Resolution
1920 x 1920
Recording Formats
HD
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.