Zoro Homepage
This item is Discontinued.
Vivotek Sfp-2000-Sm13-10 SFP-2000-SM13-10

Sfp-2000-Sm13-10 (Discontinued)

  • Mfr # SFP-2000-SM13-10
  • Zoro # G7169112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-2000-SM13-10
Zoro #
G7169112
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.5 in
Width
0.6 in
Depth
2.2 in

Details

Features
Environmentally Friendly
Media Type Supported
Optical Fiber
Usage
Optical Network, Data Networking
Fiber Mode Supported
Single-Mode
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-X
Total Number of Ports
1
Connector Type
LC
Interfaces/Ports
LC 10GBase-X Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.