Zoro Homepage
This item is Discontinued.
Vivotek Video Encoder, 8 Inputs, Blk, 5-1/8 in. L VS8801

Video Encoder, 8 Inputs, Blk, 5-1/8 in. L (Discontinued)

  • Mfr # VS8801
  • Zoro # G2023141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS8801
Zoro #
G2023141
UPC #
760853773970
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 in
Width
3 3/32 in
Depth
5 1/8 in
Height
1 11/32 in
Length
5 1/8 in
Manufacturers Warranty Length
1 yr
Overall Depth
5 1/8 in
Overall Width
6 in

Details

Item
Video Encoder
Color
Black
Input Voltage
12V DC/24V AC
Material
Metal
Mounting
Desktop, Rack
Standards
C-Tick, CE, FCC, LVD, VCCI
Features
Real-Time H.264, MPEG-4 and MJPEG Compression, RS-485 Interface for PTZ Camera Control, Supports Gigabit Ethernet Data Transmission, Two-Way Audio
Camera Inputs
8
For Use With
Analog Cameras
Includes
(32) Channel ST7501 Recording Software, 8 Digital I/O for External Sensor and Alarm, 8-CH Video and Audio In
Weight
1.85 lb
Interface
TCP/IP, UPnP, DynDNS, NTP, HTTPS, SMTP, UDP, IGMP, HTTP, PPPoE, SNMP, RTCP, RTSP, SNTP, RTP, FTP, DHCP
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
14 Degrees F
Maximum Input Voltage
12V DC
Maximum Output Voltage
24V DC

Description

Video Encoder, Maximum Input Voltage 12V DC, Maximum Output Voltage 24V DC, Mounting Location Rack, Color Black, Features Real-Time H.264, MPEG-4 and MJPEG Compression, RS-485 Interface for PTZ Camera Control, Supports Gigabit Ethernet Data Transmission, Two-Way Audio, Includes (32) Channel ST7501 Recording Software, 8 Digital I/O for External Sensor and Alarm, 8-CH Video and Audio In, Manufacturers Warranty Length 1 yr, Material Metal, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.