
Wall mount bracket for MA9321-EHTV and MA8391-ETV
Mfr # AM-10D
Zoro # G7240013
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Acrylonitrile Butadiene Styrene (ABS), Polycarbonate, SECC
Mounting
Surface Mountable
Application
Indoor
Standards
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM-10D
Zoro #
G7240013
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
11.69 in
Details
Item
Recessed Mount Kit
Color
White
Material
Acrylonitrile Butadiene Styrene (ABS), Polycarbonate, SECC
Mounting
Surface Mountable
Application
Indoor
Standards
Yes
Device Supported
Network Camera
Compatibility
Vivotek MA9321-EHTV Network Camera
For Use With
Vivotek MA9321-EHTV Network Camera
Description
White wall mount bracket for network camera models MA9321-EHTV and MA8391-ETV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.