Board and wall fixing, 40 in, Tempered Glass Frame, Violet

  • Mfr # FCVGM3040VG

  • Zoro # G8614135


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Width
30 in
Board Frame Material
Tempered Glass
Includes
Board and wall fixings Only
Height
30 in
Depth
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCVGM3040VG
Zoro #
G8614135
UPC #
841776103997
Country of Origin
China

Dimensions

Dry Erase Width
30 in
Height
30 in
Depth
0.2 in
Width
40 in
Size
40 in x 30 in x 0.2 in
Dry Erase Height
40 in
Length
40 in

Details

Item
Board and wall fixing
Board Color
Violet
Board Frame Material
Tempered Glass
Includes
Board and wall fixings Only
Board Material
Tempered Glass
Corner Shape
Rectangular
Application
Ideal for Home, Office and Commercial Applications
Waterproof
Yes
Product Type
Dry Erase Board
Recycled
No
Mounting/Mobility Type
Wall fixings
Weight
22.7 lbs

Description

Premium magnetic glass dry erase boards combines style and functionality with high performance. The grid area is designed to help with drawing of planning tables and charts whilst also working as a guide for neat and even writing of notes and lists. The magnetic backing allows the attaching of additional documents and notices. Ideal for use in the office or home. Suitable for use with all non-metallic dry erase pens and markers. High specification magnetic backing designed for use with rare earth magnets (Not included). Colors available are jet black, polar white, light teal and soft violet.


  • Provides highly effective visual communication and organization using the multi-use grid design. Ideal for home, office and commercial applications
  • The multi-use grid area is designed to help with drawing of planning tables and charts whilst also providing a guide for neat and even writing of notes and lists
  • Premium glass whiteboard writing surface will not ghost, stain wear or erode. Equally effective after 1,000,000 uses. For use with all non-metallic dry erase pens
  • Clear border with rounded corners for added safety, stylish enhanced appearance and standout visual effectiveness. Magnetic backing for use with rare earth magnets (not included)
  • Stylish aluminium effect edge fixings for minimal intrusion into the writing surface. Allows vertical or horizontal mounting
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Made from tempered safety glass - 5 times tougher than conventional glass. Soft Violet. 30" x 40". Manufacturers 25 Year Limited Warranty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.