
5000Wrms / 10,000Wmax AGM Audio System Charge Tank
Mfr # CT5000
Zoro # G316468126
product price: $845.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT5000
Zoro #
G316468126
UPC #
-
Country of Origin
Viet Nam
Description
Dimensions: 20-in w x 6.8-in d x 9.5-in hWeight: 113lbRecommended Charging Options:AC Chargers: Any Quality Brand AGM- Smart & Microprocessor controlled- charger with the recommended specs above can be used. Battery Charger Guide.* Vehicle Alternator: 14V-15V.* RV Converter: 14V-15V.* Solar Panel: 250W-900W.* Wind Turbine: 250W-900W.* Charge Controller: 40A-UP.* Warning: Do not use a charger with smaller amperage than the recommended Charging Current shown above. Maintainers should ONLY be used to maintain a fully charged battery but NEVER as a charger.Operating Temperature Range:Discharge: -4140FCharge: 14140FStorage: -4140FTemperature Compensation:Cycle use: -30mV/CStandby use: -20mV/C
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.