Shop VNE
See all product information
Create Account
Ball Check Valve, EG45BY-6 Series, Y-Style, 2 in Clamp x Clamp, 316L Stainless Steel, 11 in
Mfr # EG45BY-62.0-V
Zoro # G608363276
product price:Â
$
1,080.99
/ea
Free Shipping & Returns
Key Features
Tube Size
2 in
Connection
Clamp
Body Material
316L Stainless Steel
Standards
FDA
Surface Finish
32 RA I.D./O.D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EG45BY-62.0-V
- Zoro #
- G608363276
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tube Size
- 2 in
- Overall Length
- 11 in
- Connection Size - Side 2
- 2 in
- Nominal Valve Size
- 2 in
- Connection Size - Side 1
- 2 in
- Wire Rope Length
- 11 in
Description
VNE EG45BY-62.0-V is a 2 in. ball check valve with a Y-style body and clamp connections on both ends. It uses a 316L stainless steel ball check mechanism for one-way flow applications in fluid handling systems and process lines. The valve features a 316L stainless steel body and internal components, FKM seal and seat materials, and can be mounted horizontally or vertically.
Key Features:
- Valve type: Ball check valve with ball check mechanism for use in one-way flow applications
- Size and connections: 2 in. nominal valve size with 2 in. clamp connections on side 1 and side 2
- Body style: Y-style valve body
- Materials: 316L stainless steel body, 316L stainless steel check mechanism, and 316L stainless steel spring
- Seal and seat material: FKM
- Temperature range: 0 to 200 degrees F
- Overall length: 11 in.
- Surface finish: 32 RA I.D./O.D.; average surface roughness 32 microinch
- Mounting orientation: Horizontal, vertical
- Standards: FDA
- 3-A standard: Meets 3-A sanitary standards
- Silent check: Standard
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.