Shop VNE

Ball Check Valve, EG45BY-6 Series, Y-Style, 2 1/2 in Clamp, 316L Stainless Steel, 14.13 in

  • Mfr # EG45BY-62.5

  • Zoro # G008363272


product price: 
$
1,478.99
/ea
Free Shipping & Returns

Key Features

Tube Size
2 1/2 in
Connection
Clamp
Body Material
316L Stainless Steel
Overall Length
14.13 in
Seat Material
Buna-N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EG45BY-62.5
Zoro #
G008363272
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 1/2 in
Overall Length
14.13 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Connection Size - Side 2
2 1/2 in
Wire Rope Length
14.13 in

Details

Connection
Clamp
Body Material
316L Stainless Steel
Seat Material
Buna-N
Seal Material
Buna-N
Surface Finish
32 RA I.D./O.D
Item
Ball Check Valve
Spring Material
316L Stainless Steel
Standards
FDA
Material of Construction
T316L Stainless Steel
Temp. Range
0 to 200 Degrees F
Check Mechanism Material
316L Stainless Steel
Average Surface Roughness (Ra)
32 micron-in
Connection Type - Side 2
Clamp
Silent Check
Standard
3-A Standard Compliance
Meets 3A Sanitary Standards
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
200 Degrees F
Includes Counterweight
No Counterweight
Mounting Orientation
Horizontal, Vertical
Check Mechanism
Ball
Valve Body Style
Y-Style
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Clamp
For Media
Fluids
Valve Series
EG45BY-6

Description

VNE EG45BY-62.5 is a 2 1/2 in. ball check valve with a Y-style body and clamp connections on both ends. It uses a 316L stainless steel ball check mechanism for one-direction flow and reverse-flow control in fluid handling lines. This valve is for sanitary process system applications and is rated for horizontal or vertical installation.

Key Features:

  • Body and wetted construction: T316L stainless steel body with 316L stainless steel check mechanism and 316L stainless steel spring.
  • Connection size and type: 2 1/2 in. clamp connection on side 1 and side 2.
  • Seal and seat material: Buna-N seal and Buna-N seat.
  • Sanitary finish: 32 RA I.D./O.D. surface finish with average surface roughness of 32 micro-in.
  • Standards: 3A Sanitary Standards; FDA.
  • Operating temperature range: 0 to 200 degrees F.
  • Valve configuration: Y-style body with ball check mechanism.
  • Mounting orientation: Horizontal, vertical.
  • Overall length: 14.13 in.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.