Shop VNE
See all product information
Create Account
Ball Check Valve, EG45BY-6 Series, 3 in Clamp Connection, Y-Style, 316L Stainless Steel
Mfr # EG45BY-63.0-V
Zoro # G508363277
product price:Â
$
2,156.99
/ea
Free Shipping & Returns
Key Features
Tube Size
3 in
Connection
Clamp
Body Material
316L Stainless Steel
Seal Material
FKM
Overall Length
13.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EG45BY-63.0-V
- Zoro #
- G508363277
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tube Size
- 3 in
- Overall Length
- 13.63 in
- Nominal Valve Size
- 3 in
- Connection Size - Side 2
- 3 in
- Connection Size - Side 1
- 3 in
- Wire Rope Length
- 13.63 in
Description
Hex Size Not Applicable, Standards FDA
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.