Shop VNE

Manual 3-Way Ball Valve, 2 1/2", 316 SS

  • Mfr # EG93CCC-62.5

  • Zoro # G108363370


product price: 
$
2,645.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Temp. Range
-65 Degrees to 350 Degrees F
Handle Type
Lever
Max. Pressure
800 psi
Overall Length
8.98 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EG93CCC-62.5
Zoro #
G108363370
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8.98 in
Pipe Size
2 1/2 in
Handle Height
4.29 in
Handle Length
14.61 in
Outlet Connection Size - Side 2
2 1/2 in
Inlet Connection Size
2 1/2 in
Outlet Connection Size - Side 1
2 1/2 in
Inlet Connection Height
4.21 in
Nominal Valve Size
2 1/2 in
Wire Rope Length
8.98 in

Details

Item
Manual Three-Way Ball Valve
Body Material
316 Stainless Steel
Temp. Range
-65 Degrees to 350 Degrees F
Handle Type
Lever
Max. Pressure
800 psi
Ball Material
316 Stainless Steel
Standards
ASTM A351-CF8M, FDA
Body Style
3-Way
Handle Material
316 Stainless Steel
Stem Type
Blowout Resistant
Connection Type
Clamp
Special Features
Actuator Compatible
Stem Material
316 Stainless Steel
Seat Material
PTFE
Seal Material
RPTFE
Outlet Connection Type - Side 1
Clamp
3-A Standard Compliance
Meets 3A Sanitary Standards
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
-65 Degrees F
Flow Pattern
L Flow
Operating Temperature - Maximum
320 Degrees F
Outlet Connection Type - Side 2
Clamp
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Inlet Connection Type
Clamp
Maximum Pressure - Operating
600 psi
Coefficient of Volume (Cv)
247
Valve Construction
Three-Piece
Average Surface Roughness (Ra)
20 micron
Valve Ways
3-Way
Ball Port Style
Full Port
Maximum Pressure - Steam
60 psi
Inlet Connection Entry
Side
Color - Valve Handle
Blue
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Series
EG93CCC

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) 20 micron, Flow Pattern L Flow, 3-A Standard Compliance Meets 3A Sanitary Standards, Ball Port Style Full Port, Nominal Valve Size 2 1/2 in, Inlet Connection Size 2 1/2 in, Inlet Connection Type Clamp, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 1/2 in, Handle Material 316 Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.