Shop VNE

Manual 3-Way Ball Valve, 3", 316 SS

  • Mfr # EG93CCC-63.0

  • Zoro # G908363365


product price: 
$
3,631.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Body Style
3-Way
Temp. Range
-65 Degrees to 350 Degrees F
Stem Type
Blowout Resistant
Connection Type
Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EG93CCC-63.0
Zoro #
G908363365
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10.24 in
Pipe Size
3 in
Inlet Connection Size
3 in
Outlet Connection Size - Side 1
3 in
Nominal Valve Size
3 in
Handle Height
5.27 in
Outlet Connection Size - Side 2
3 in
Handle Length
15.98 in
Inlet Connection Height
4.8 in
Wire Rope Length
10.24 in

Details

Item
Manual Three-Way Ball Valve
Body Material
316 Stainless Steel
Body Style
3-Way
Temp. Range
-65 Degrees to 350 Degrees F
Stem Type
Blowout Resistant
Connection Type
Clamp
Ball Material
316 Stainless Steel
Stem Material
316 Stainless Steel
Special Features
Actuator Compatible
Seal Material
RPTFE
Max. Pressure
800 psi
Handle Material
316 Stainless Steel
Standards
ASTM A351-CF8M, FDA
Handle Type
Lever
Seat Material
PTFE
Coefficient of Volume (Cv)
351
3-A Standard Compliance
Meets 3A Sanitary Standards
Included Mounting
ISO 5211 Actuator Mounting Pad
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Construction
Three-Piece
Maximum Pressure - Steam
60 psi
Inlet Connection Type
Clamp
Flow Pattern
L Flow
Handle - Locking
Locking
Average Surface Roughness (Ra)
20 micron
Inlet Connection Entry
Side
Vented Ball Valve
Non-Vented
Color - Valve Handle
Blue
Outlet Connection Type - Side 2
Clamp
Maximum Pressure - Combustible Gas
Not Rated
Outlet Connection Type - Side 1
Clamp
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
320 Degrees F
Maximum Pressure - Operating
600 psi
Valve Series
EG93CCC

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) 20 micron, Flow Pattern L Flow, 3-A Standard Compliance Meets 3A Sanitary Standards, Ball Port Style Full Port, Nominal Valve Size 3 in, Inlet Connection Size 3 in, Inlet Connection Type Clamp, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3 in, Handle Material 316 Stainless Steel, Outlet Connection Type - Side 1 Clamp

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.