Shop VNE

Manual 3-Way Ball Valve, 4", 316 SS

  • Mfr # EG93CCC-64.0-T

  • Zoro # G508363369


product price: 
$
4,825.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Handle Type
Lever
Seat Material
PTFE
Handle Material
316 Stainless Steel
Standards
ASTM A351-CF8M, FDA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EG93CCC-64.0-T
Zoro #
G508363369
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11.42 in
Pipe Size
4 in
Outlet Connection Size - Side 2
4 in
Outlet Connection Size - Side 1
4 in
Inlet Connection Size
4 in
Inlet Connection Height
5.69 in
Handle Length
15.98 in
Nominal Valve Size
4 in
Handle Height
5.74 in
Wire Rope Length
11.42 in

Details

Item
Manual Three-Way Ball Valve
Body Material
316 Stainless Steel
Handle Type
Lever
Seat Material
PTFE
Handle Material
316 Stainless Steel
Standards
ASTM A351-CF8M, FDA
Body Style
3-Way
Max. Pressure
800 psi
Connection Type
Clamp
Stem Material
316 Stainless Steel
Ball Material
316 Stainless Steel
Temp. Range
-65 Degrees to 350 Degrees F
Seal Material
RPTFE
Stem Type
Blowout Resistant
Special Features
Actuator Compatible
Average Surface Roughness (Ra)
20 micron
Outlet Connection Type - Side 1
Clamp
Valve Construction
Three-Piece
Color - Valve Handle
Blue
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
320 Degrees F
Valve Ways
3-Way
Handle - Locking
Locking
Vented Ball Valve
Non-Vented
Ball Port Style
Full Port
Inlet Connection Type
Clamp
3-A Standard Compliance
Meets 3A Sanitary Standards
Operating Temperature - Minimum
-65 Degrees F
Outlet Connection Type - Side 2
Clamp
Maximum Pressure - Operating
400 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
Inlet Connection Entry
Side
Maximum Pressure - Steam
60 psi
Flow Pattern
T Flow
Valve Series
EG93CCC

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) 20 micron, Flow Pattern T Flow, 3-A Standard Compliance Meets 3A Sanitary Standards, Ball Port Style Full Port, Nominal Valve Size 4 in, Inlet Connection Size 4 in, Inlet Connection Type Clamp, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 4 in, Handle Material 316 Stainless Steel, Outlet Connection Type - Side 1 Clamp

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.