Zoro Homepage

Pneumatic Sanitary Shut-Off Valve, 7 bar

  • Mfr # EGPVE-7-NC-1.0

  • Zoro # G608383502


product price: $1,483.99
/ea
Free Shipping & Returns

Key Features

Seal Material
EPDM
Overall Width
2.76 in
Maximum Operating Temperature
50 Degrees C
Valve Configuration
Shut Off
Maximum Operating Pressure
7 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGPVE-7-NC-1.0
Zoro #
G608383502
UPC #
-
Country of Origin
Israel

Dimensions

Overall Width
2.76 in
Inlet Connection Size
1 in
Overall Height
12.18 in
Outlet Connection Size
1 in

Details

Seal Material
EPDM
Maximum Operating Temperature
50 Degrees C
Valve Configuration
Shut Off
Maximum Operating Pressure
7 bar
Body Material
Stainless Steel
Valve Type
Shut-Off Valve
Minimum Operating Temperature
-10 Degrees C
Item
Pneumatic Sanitary Shut-Off Valve
System of Measurement
Inch
Standards
3A, CE, IQNet, ISO 9001, TUV
Inlet Connection Type
Clamp
Outlet Connection Type
Clamp
For Fluid Type
Fluid
Valve Body Material
Stainless Steel

Description

Pneumatic Sanitary Shut-Off Valve, Minimum Operating Temperature -10 Degrees C, Seal Material EPDM, Valve Type Shut-Off Valve, System of Measurement Inch, Body Material Stainless Steel, Inlet Connection Type Clamp, Inlet Connection Size 1 in, Outlet Connection Type Clamp, Outlet Connection Size 1 in, Overall Width 2.76 in, Overall Height 12.18 in, Maximum Operating Pressure 7 bar, Maximum Operating Temperature 50 Degrees C, For Fluid Type Fluid, Standards 3A, CE, IQNet, ISO 9001, TUV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.