Zoro Homepage

Pneumatic Sanitary Shut-Off Valve, 7 bar

  • Mfr # EGPVE-7-NC-1.5

  • Zoro # G708373489


product price: $1,685.99
/ea
Free Shipping & Returns

Key Features

Valve Configuration
Shut Off
Minimum Operating Temperature
-10 Degrees C
Maximum Operating Pressure
7 bar
Standards
3A, CE, IQNet, ISO 9001, TUV
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGPVE-7-NC-1.5
Zoro #
G708373489
UPC #
-
Country of Origin
Israel

Dimensions

Inlet Connection Size
1 1/2 in
Overall Width
4 in
Overall Height
15.59 in
Outlet Connection Size
1 1/2 in

Details

Item
Pneumatic Sanitary Shut-Off Valve
Valve Configuration
Shut Off
Minimum Operating Temperature
-10 Degrees C
Maximum Operating Pressure
7 bar
Standards
3A, CE, IQNet, ISO 9001, TUV
System of Measurement
Inch
Body Material
Stainless Steel
Seal Material
EPDM
Maximum Operating Temperature
50 Degrees C
Valve Type
Shut-Off Valve
Outlet Connection Type
Clamp
For Fluid Type
Fluid
Valve Body Material
Stainless Steel
Inlet Connection Type
Clamp

Description

Pneumatic Sanitary Shut-Off Valve, Minimum Operating Temperature -10 Degrees C, Seal Material EPDM, Valve Type Shut-Off Valve, System of Measurement Inch, Body Material Stainless Steel, Inlet Connection Type Clamp, Inlet Connection Size 1 1/2 in, Outlet Connection Type Clamp, Outlet Connection Size 1 1/2 in, Overall Width 4 in, Overall Height 15.59 in, Maximum Operating Pressure 7 bar, Maximum Operating Temperature 50 Degrees C, For Fluid Type Fluid, Standards 3A, CE, IQNet, ISO 9001, TUV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.