Zoro Homepage

Pneumatic Sanitary Shut-Off Valve, 7 bar

  • Mfr # EGPVE-77-NC-1.5

  • Zoro # G308373483


product price: $2,076.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Divert Valve
Overall Height
18.25 in
Seal Material
EPDM
Overall Width
4 in
Valve Configuration
Diverter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGPVE-77-NC-1.5
Zoro #
G308373483
UPC #
-
Country of Origin
Israel

Dimensions

Overall Height
18.25 in
Overall Width
4 in
Inlet Connection Size
1 1/2 in
Outlet Connection Size
1 1/2 in

Details

Valve Type
Divert Valve
Seal Material
EPDM
Valve Configuration
Diverter
Minimum Operating Temperature
-10 Degrees C
Item
Pneumatic Sanitary Shut-Off Valve
System of Measurement
Inch
Maximum Operating Pressure
7 bar
Maximum Operating Temperature
50 Degrees C
Standards
3A, CE, IQNet, ISO 9001, TUV
Body Material
Stainless Steel
Valve Body Material
Stainless Steel
For Fluid Type
Fluid
Inlet Connection Type
Clamp
Outlet Connection Type
Clamp

Description

Pneumatic Sanitary Shut-Off Valve, Minimum Operating Temperature -10 Degrees C, Seal Material EPDM, Valve Type Divert Valve, System of Measurement Inch, Body Material Stainless Steel, Inlet Connection Type Clamp, Inlet Connection Size 1 1/2 in, Outlet Connection Type Clamp, Outlet Connection Size 1 1/2 in, Overall Width 4 in, Overall Height 18.25 in, Maximum Operating Pressure 7 bar, Maximum Operating Temperature 50 Degrees C, For Fluid Type Fluid, Standards 3A, CE, IQNet, ISO 9001, TUV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.