Shop VNE
See all product information
Create Account
Hanger, Stainless Steel, Threaded, 6 in
- Mfr # E24PVC6.0
- Zoro # G204180437
product price:Â
$
71.79
/ea
Key Features
Body Material
Stainless Steel
Standards
ASME BPE
Clamp Connection Type
Threaded
Material Grade
304
Compatible Tube Size
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E24PVC6.0
- Zoro #
- G204180437
- UPC #
- -
- Country of Origin
- China
Dimensions
- Compatible Tube Size
- 6 in
- Compatible Tube Wall Thickness
- 0.109 in
Details
- Item
- Sanitary Fitting Hangar
- Body Material
- Stainless Steel
- Standards
- ASME BPE
- Clamp Connection Type
- Threaded
- Material Grade
- 304
- Clamp Type
- Hanger
Description
Sanitary Fitting Hangar, Clamp Connection Type Threaded, Clamp Type Hanger, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 6 in, Compatible Tube Wall Thickness 0.109 in, Standards ASME BPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.