Label Tape, White, 6in W, For Mfr No. VnM8, MAGWT-3152
Mfr # MAGWT-3152
Zoro # G9566636
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Material
vinyl
Width
6 in
Color
White
Mounting Style
Adhesive
Background Color
Magnetic White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAGWT-3152
Zoro #
G9566636
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Length
50 ft
Roll Length
50 ft
Description
Continuous Label Stock, Adhesive Properties Magnetic Adhesive, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VnM8, Label Color White, Label Finish Gloss, Label Material Vinyl, Material Properties Metal Detectable, Printer Series Compatibility VnM8, Recommended Ribbon VNMR110B1, Roll Length 50 ft, Width 6 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series VnM8, Maximum Service Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.