Zoro Homepage

ContinuousLabelStock, White, Gloss, 8inW

  • Mfr # REFWT-3203

  • Zoro # G9566015


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Material
vinyl
Width
8 in
Standards
OSHA compliant
Color
White
Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REFWT-3203
Zoro #
G9566015
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Length
75 ft
Roll Length
75 ft

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VnM8, Label Color White, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility VnM8, Recommended Ribbon VNMR110B1, Roll Length 75 ft, Width 8 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.