ContinuousLabelStock, White, Gloss, 9inW
Mfr # REFWT-3228
Zoro # G9566006
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Material
vinyl
Width
9 in
Standards
OSHA compliant
Color
White
Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REFWT-3228
Zoro #
G9566006
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Length
75 ft
Roll Length
75 ft
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VnM8, Label Color White, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility VnM8, Recommended Ribbon VNMR110B1, Roll Length 75 ft, Width 9 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.