Zoro Homepage
This item is Discontinued.
Vnm Signmaker Desktop Label Printer Kit, VNM SIGNMAKER Series, Multi-Color Capability NEO-4

Desktop Label Printer Kit, VNM SIGNMAKER Series, Multi-Color Capability (Discontinued)

  • Mfr # NEO-4
  • Zoro # G9564633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEO-4
Zoro #
G9564633
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Tape Width
4"
Tape Length
150 ft.
Minimum Label Length
150 ft
Maximum Label Width
4 in
Maximum Tape Length
150 ft

Details

Item
Desktop Label Printer Kit
Printer Series
VNM SIGNMAKER
For Use With
VnM(R) Tapes and Supplies
Printer Kit Type
Label Printer
Label Formats Supported
Continuous and Die-Cut Labels
Stand Alone Printing / PC Required
PC Required
Maximum Print Speed
4.0 in./sec.
Printer Display
None
Color Printing Capability
Multi-Color
Printhead Resolution
203 dpi
Printer Connectivity
USB
Printer Power Options
AC Power
Includes
(4) Rolls of 25 ft. of Starter Tapes, (1) Black Starter Ink Roll, USB Cable and Owner's Manual
Features
Easy to Use Templates, PC Needed and Prints In Seconds
Printing Software Compatibility
None
Warranty
Lifetime
Printer Weight
12.00 lb.
Application
Facility and Safety Labeling, 5S Labeling, Pipe Markers, Vehicle ID and Barcodes Labeling
Color
Black
Standards
UL Listed
Printhead
Thermal Transfer/203 dpi
Print Technology
Thermal-Transfer
Mode of Operation
PC Connected
Product Type
Desktop Printer
Print Preview Feature
No
Manufacturers Warranty
Lifetime
Battery Included
No
Barcode Capable
Yes
Continuous and Die-Cut Materials Supported
Continuous Labels, Die-Cut Labels
Power Source
AC Power
No Wireless Connectivity - Desktop Label Printers
No Wireless Connectivity
Brand & Series - Desktop Label Printers
VNM SIGNMAKER NEO-4

Description

Desktop Label Printer Kit, Color Printing Capability Multi-Color, Maximum Label Width 4 in, Application Automotive, Barcode Labeling, Facility Safety ID, Mode of Operation PC Connected, Power Source AC Power, Print Technology Thermal-Transfer, Printhead Resolution 203 dpi, Label Formats Supported Continuous Labels, Die Cut Labels, Continuous and Die-Cut Materials Supported Continuous Labels, Die-Cut Labels, Printer Connectivity USB, Barcode Capable Yes, Battery Included No, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.