Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Label Printer, VNM SIGNMAKER Series, Multi-Color Capability

  • Mfr # VNM8

  • Zoro # G9565841


product price: $5,413.99
/ea
Free Shipping & Returns

Key Features

Printer Series
VNM SIGNMAKER
For Use With
VnM(R) Tapes and Supplies
Printer Kit Type
Label Printer
Max. Tape Width
8-1/2"
Label Formats Supported
Continuous and Die-Cut Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNM8
Zoro #
G9565841
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Tape Width
8-1/2"
Tape Length
150 ft.
Maximum Printed Label Width
9 in
Maximum Printed Label Length
4 1/8 ft
Minimum Label Width
4 in
Maximum Tape Length
150 ft
Minimum Label Length
150 ft
Maximum Label Width
9 in
Compatible Label Core Diameters
3 in
Ribbon Core Diameter
1 in

Details

Item
Desktop Label Printer
Printer Series
VNM SIGNMAKER
For Use With
VnM(R) Tapes and Supplies
Printer Kit Type
Label Printer
Label Formats Supported
Continuous and Die-Cut Labels
Stand Alone Printing / PC Required
Stand Alone or PC Printing
Maximum Print Speed
5.0 in./sec.
Printer Display
LCD
Color Printing Capability
Multi-Color
Printhead Resolution
300 dpi
Warranty
Lifetime
Includes
USB Cable and Owner's Manual
Printing Software Compatibility
VnM Label Direct(R)
Printer Weight
54.00 lb.
Features
Easy to Use Templates, No PC Needed and Prints In Seconds
Printer Power Options
AC Power
Application
Facility and Safety Labeling, 5S Labeling, Pipe Markers, Vehicle ID and Barcodes Labeling
Printer Connectivity
USB, Ethernet
Color
Black/Metal
Standards
UL Listed
Display
LCD
Printhead
Thermal Transfer/300 dpi
Label Series Compatibility
VnM(R) Tapes and Supplies
Print Preview Feature
Yes
Manufacturers Warranty
Lifetime
Battery Included
Battery Not Included
Barcode Capable
Yes
Product Type
Desktop Printer
Print Technology
Thermal Transfer
Input Method
Keyboard
Mode of Operation
PC Connected
Built-In Label Templates
ANSI Signs, Arc Flash, Barcode, Chemical Labels, Header Signs, Pipe Marker, VnM8 Apps
Supported Barcode Symbologies
1D Bar Code, 2D Bar Code, Aztec, Codabar, Code 11, Code 128 Subsets A,B,C, Code 128UCC, Code 39, Code 93, Data Matrix, EAN128, EAN13, EAN8, Interleave 2 of 5, Maxicode, MSI, PDF 417, PLESSEY, PostNet, QR Code, RSS-Stacked, RSS 14, UPC 2(5) digits add-on, UPC A, UPC E
Power Source
AC Power
Continuous and Die-Cut Materials Supported
Continuous Labels, Die-Cut Labels
Compatible Label Media Format
Continuous Roll, Precut Roll

Description

Desktop Printer, Color Printing Capability Multi-Color, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VNM8, Maximum Label Width 9 in, Application Automotive, Barcode Labeling, Facility Safety ID, Mode of Operation PC Connected, Power Source AC Power, Print Technology Thermal Transfer, Printhead Resolution 300 dpi, Input Method Keyboard, Label Formats Supported Continuous Labels, Die Cut Labels, Label Series Compatibility VnM(R) Tapes and Supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.