Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GHS Label Roll, White, Labels/Roll: Continuous

  • Mfr # GHSV32-4

  • Zoro # G4312808


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Application
(4) Diamond Decal
Label Color
White
Printer Series Compatibility
Neo-4, VnM4
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHSV32-4
Zoro #
G4312808
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Roll Length
45 ft
Length
45 ft.
Label Height
2 in
Label Width
3 in

Details

Item
GHS Label Roll
Application
(4) Diamond Decal
Label Color
White
Printer Series Compatibility
Neo-4, VnM4
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Color
White
Tape Format
Continuous Roll
Max. Lines of Print
5
Indoor / Outdoor
Indoor/Outdoor
Label Type
(4) Diamond Decal
Legend
L1 Diamond
Standards
ASTM D 523; ASTM D 2979
Background Color
Red/White
Metal Detectable
No
Temp. Range
40 Degrees to 150 Degrees F
For Use With
Mfr. No. VnM4
Tape Material
Vinyl Polymer
Preprinted Images
Diamond
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
40 Degrees F
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
Neo-4, VnM4
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 36UT27, 36UU66, Compatible Mfr Part Number Neo-4, VnM4, Label Color White, Label Finish Semi-Gloss, Label Height 2 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 250, Printer Series Compatibility Neo-4, VnM4, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Not Applicable, Recommended Ribbon Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.