Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vnm Signmaker Label Tape, Black, 7in W, For Mfr No. VnM8 REFBK-3177

Label Tape, Black, 7in W, For Mfr No. VnM8 (Discontinued)

  • Mfr # REFBK-3177
  • Zoro # G9566523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REFBK-3177
Zoro #
G9566523
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Length
75 ft

Details

Color
Black
Background Color
Reflective Black
Adhesive
Permanent
Label Type
Continuous
For Use With
VnM8 SignMaker
Item
Label Tape
Labels per Roll
Continuous
Tape Format
Continuous Roll
Temp. Range
-60 Degrees to 300 Degrees F
Printer Series Compatibility
VnM8
Printer Series Compatability
VnM8
Tape Material
Vinyl
Application
Safety Signs and Labels, PipeMarker, Facility Signs, OSHA, GHS and 5S
Metal Detectable
Yes

Description

Label Tape, Printer Series Compatibility VnM8, Width 7 In., Adhesive Permanent, Application Safety Signs and Labels, PipeMarker, Facility Signs, OSHA, GHS and 5S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.