Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape, Blue, Labels/Roll: Continuous

  • Mfr # VNMBL-3762

  • Zoro # G9565631


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Application
Safety Signs and Labels, PipeMarker, Facility Signs, OSHA, GHS and 5S
Label Color
Blue
Printer Series Compatibility
Neo-4, VnM4
Label Material
Vinyl
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMBL-3762
Zoro #
G9565631
UPC #
-
Country of Origin
United States

Dimensions

Width
3"
Length
150 ft.
Roll Length
150 ft

Details

Item
Label Tape
Application
Safety Signs and Labels, PipeMarker, Facility Signs, OSHA, GHS and 5S
Label Color
Blue
Printer Series Compatibility
Neo-4, VnM4
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Yes
Label Type
Continuous
Metal Detectable
No
Tape Format
Continuous Roll
For Use With
VnM4 SignMaker
Max. Lines of Print
5
Temp. Range
-60 Degrees to 300 Degrees F
Color
Blue
Tape Material
Vinyl
Labels per Roll
Continuous
Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Material Series
VnM4
Maximum Service Temperature
300 Degrees F
Compatible Mfr Part Number
VnM4
Minimum Service Temperature
-60 Degrees F
For Print Method
Thermal Transfer

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility Neo-4, VnM4, Recommended Ribbon VNMR110B1, Roll Length 150 ft, Width 3 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.