Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape, Orange, Labels/Roll: Continuous

  • Mfr # VNMON-3228

  • Zoro # G9565141


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Application
Safety Signs and Labels, PipeMarker, Facility Signs, OSHA, GHS and 5S
Label Color
Orange
Printer Series Compatibility
VnM8
Label Material
Vinyl
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VNMON-3228
Zoro #
G9565141
UPC #
-
Country of Origin
United States

Dimensions

Width
9"
Length
150 ft.
Roll Length
150 ft

Details

Item
Label Tape
Application
Safety Signs and Labels, PipeMarker, Facility Signs, OSHA, GHS and 5S
Label Color
Orange
Printer Series Compatibility
VnM8
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Yes
Color
Orange
Metal Detectable
No
Labels per Roll
Continuous
Background Color
Orange
Temp. Range
-60 Degrees to 300 Degrees F
Tape Format
Continuous Roll
Label Type
Continuous
Max. Lines of Print
5
Tape Material
Vinyl
For Use With
VnM8 SignMaker
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr Part Number
VnM8
For Print Method
Thermal Transfer
Maximum Service Temperature
300 Degrees F
Minimum Service Temperature
-60 Degrees F
Material Series
VnM8

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VnM8, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility VnM8, Recommended Ribbon VNMR110B1, Roll Length 150 ft, Width 9 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series VnM8, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.